Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, 1/2" Thrd Sz, Stainless Steel
Mfr # 2TNF-8C-1000
Zoro # G6418353
product price: $0.98
/ea
Sold in multiples of 1000 for $980.00
$980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50 mm
- Material Stainless Steel
- Finish Plain
- Thread Size 1/2"
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNF-8C-1000
- Zoro # G6418353
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1.50 mm |
Thread Size | 1/2" |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 1/2-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 70 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0070)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- STANLEY ENGINEERED FASTENING Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-3CN380)
- Kato Helical Inserts