Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #1-64 Thrd Sz, Stainless Steel
Mfr # 2TNC-01C-0110
Zoro # G6417696
product price: $0.90
/ea
Sold in multiples of 1000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.11 in
- Material Stainless Steel
- Finish Plain
- Thread Size #1-64
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-01C-0110
- Zoro # G6417696
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.11 in |
Thread Size | #1-64 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 1-64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60454)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-12, Plain 18-8 Stainless Steel (3532-9/16K)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-5CNW312)
- Kato Helical Inserts