Shop All Pet Grooming & Health
Katies Bumpers
KATIES BUMPERS 015KB-120CHEW Myristin Canine Joint Formula
Mfr # 015KB-120CHEW
Zoro # G403946360
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Katies Bumpers
- MFR # 015KB-120CHEW
- Zoro # G403946360
- Country of Origin China
- Category Pet Grooming & Health
Description
Myristin Canine Joint Formula combines Cetyl Myristoleate and Glucosamine Sulfate along with other natural ingredients to prevent the onset of joint problems and restore flexibility to stiffened joints. Helps reduce joint pain and inflammation and repair damaged joints. Chewable tablet is scored for easy administration and has a rich natural flavor dogs love. Approved for use with cats too.
Results usually seen in six to eight weeks, although some results may be seen in as little as one to two weeks.
Directions:
Dogs over 25 lbs.
Loading Dose: 1 pill for every 25 lbs for 60 days.
Maintenance Dose: 1/2 pill for every 25 lbs.
Small Dogs and Cats:
Loading Dose: 1 pill for 60 days.
Maintenance: pill every day.
Ingredients:
Cetyl Myristoleate Complex: 500mg (providing 100 mg of molecular cetyl myristoleate).
Glucosamine Sulfate: 300mg.
MSM: 300 mg.
Curcumin: 6 mg.
Bromelain: 18 mg.
Vitamin C: 150 mg.
Manganese Citrate: 10 mg (providing 2.9 mg elemental manganese).
Lecithin: 100 mg.
Lipase: 33 mg.
Results usually seen in six to eight weeks, although some results may be seen in as little as one to two weeks.
Directions:
Small Dogs and Cats:
Ingredients:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder Seal Kit (7138009)
- TIMBER TUFF Timber Claw 24 (TMW-33)
- HARTZ Flea and Tick Collar UltraGuard Solid Dog (32700811693)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (34H-BR)
- MOTHER EARTH 12 qt. Groundswell Potting Soil (MO7557)
- PETEDGE TP Paisley Bandana, Dark Purple (ZX022 791)
- MOTHER EARTH 12 qt. Terracraft Potting Soil (MO7571)
- PATIOPLUS Pet Turf 96 x 36 x 1.00 in. Artificial Turf (PA688457)
- VON KLAUS Double Spring Nail Nipper Straight, 6in, German (VK035-0132)
- NEW COURTYARD 40 lbs Peat Humus (NE1621653)
- XPOWER MANUFACTURE XPOWER Manufacture B-2-Pink 2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Pink (B-2-Pink)
- Katies Bumpers Pet Grooming & Health