Shop All Sheets and Pillow Cases
Kathy Ireland
6-Piece Smart Sheet Sets w/ Side Pocket - Queen - Silver
Mfr # 1284QNSIL
Zoro # G811640461
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kathy Ireland
- MFR # 1284QNSIL
- Zoro # G811640461
- UPC # 817107029588
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Who doesn't love the idea of a convenient place to stash your notebook, pen, tissues, phone, flashlight, iPod? Smart Sheets sheet set gives a modern appeal by having side pockets for placing all your bedside items, which helps to remove side table clutter.You will never lose your eyeglasses or cell phone again if you own Smart Sheets! No more clutter on your nightstand! All the necessities can be put away in one place! These luxe Kathy Ireland sheets bring a little luxury to the place where you unwind and rejuvenate. Their silky softness will envelop you in a blissful sleep experienceMicrofiber is a unique type of material. It is composed of very finely woven fibers. Microfiber sheets are very thin but are strong and exceptionally smooth and comfortable. High quality microfiber increases the strength and durability of these linens. Microfiber holds color very well; it will not fade or dull after years of use, even if washed often or exposed to sunlight. Twin:1 Fitted Sheet 39in x 75in, 1 Flat Sheet 66in x 96in, 2 Pillowcase 20in x 30inFull:1 Fitted Sheet 54in x 75in, 1 Flat Sheet 81in x 96in, 4 Pillowcases 20in x 30inQueen:1 Fitted sheet 60in x 80in, 1 Flat Sheet 90in x 102in, 4 Pillowcases 20in x 30inKing:1 Fitted Sheet 78in x 80in, 1 Flat Sheet 102in x 105in, 4 Pillowcases 20in x 40in
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stool Back Only, Black (6661BL)
- ALERA Desk Shell, 23-5/8" D X 47-1/4" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- KATHY IRELAND 1200 Thread Count 6 Piece Cotton Rich Sheet Set - Queen - Charcoal (1208QNCH)
- KATHY IRELAND 4 Piece Brushed Microfiber Sheet Set - Queen - Dark Grey (1220QNDKGR)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- KATHY IRELAND Twill Weave Luxury 4-Piece Sheet Set - Queen - Silver (1375QNSIL)
- KATHY IRELAND Cool Max 6 Piece Ultra Soft Sheet Set - Full - White (1266FLWH)
- SUPERIORÂ Egyptian Cotton 1500 Thread Count Solid Pillowcase Set Standard-Ivory (1500SDPC SLIV)
- Kathy Ireland Sheets and Pillow Cases