Kathy Ireland

6-Piece Smart Sheet Sets w/ Side Pocket - King - Taupe


product price: $21.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Who doesn't love the idea of a convenient place to stash your notebook, pen, tissues, phone, flashlight, iPod? Smart Sheets sheet set gives a modern appeal by having side pockets for placing all your bedside items, which helps to remove side table clutter.You will never lose your eyeglasses or cell phone again if you own Smart Sheets! No more clutter on your nightstand! All the necessities can be put away in one place! These luxe Kathy Ireland sheets bring a little luxury to the place where you unwind and rejuvenate. Their silky softness will envelop you in a blissful sleep experienceMicrofiber is a unique type of material. It is composed of very finely woven fibers. Microfiber sheets are very thin but are strong and exceptionally smooth and comfortable. High quality microfiber increases the strength and durability of these linens. Microfiber holds color very well; it will not fade or dull after years of use, even if washed often or exposed to sunlight. Twin:1 Fitted Sheet 39in x 75in, 1 Flat Sheet 66in x 96in, 2 Pillowcase 20in x 30inFull:1 Fitted Sheet 54in x 75in, 1 Flat Sheet 81in x 96in, 4 Pillowcases 20in x 30inQueen:1 Fitted sheet 60in x 80in, 1 Flat Sheet 90in x 102in, 4 Pillowcases 20in x 30inKing:1 Fitted Sheet 78in x 80in, 1 Flat Sheet 102in x 105in, 4 Pillowcases 20in x 40in

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.