Shop All Sheets and Pillow Cases
Kathy Ireland
1000 Thread Count Sateen Cotton Sheet Set - Full - White
Mfr # 1204FLWH
Zoro # G411640762
$31.45
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
- Brand Kathy Ireland
- MFR # 1204FLWH
- Zoro # G411640762
- UPC # 817107016267
- Country of Origin India
- Category Sheets and Pillow Cases
Description
Get the perfect night's sleep with this luxurious sateen sheet set. Crafted from 1,000 thread count pure Egyptian cotton, these sheets are incredibly soft and will provide you with a hint of luxury in any room. Plus, they're elasticized in the corners for an easy fit that won't slip off your bed. With a variety of colors to choose from, you're sure to find a set that matches your home decor perfectly. Enjoy a restful night's sleep with this timeless staple!Twin Dimensions:Fitted Sheet: 39in x 75in W x LFlat Sheet: 66in x 96in W x L1x Standard Pillowcase: 20in x 30in W x LFull Dimensions:Fitted Sheet: 53in x 75in W x L x DFlat Sheet: 81in x 96in W x L2x Standard Pillowcase: 20in x 30in W x LQueen Dimensions:Fitted Sheet: 60in x 80in W x L x DFlat Sheet: 90in x 102in W x L2x Standard Pillowcase: 20in x 30in W x LKing Dimensions:Fitted Sheet: 78in x 80in W x L x DFlat Sheet: 108in x 102in W x L2x King Pillowcase: 20in x 39in W x LCalifornia King Dimensions:Fitted Sheet: 72in x 84in W x L x DFlat Sheet: 108in x 102in W x L2x King Pillowcase: 20in x 39.5in W x L
Restrictions
- This item has been restricted from sale in the following states: AK
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
- HON Credenza, 60" X (HP3231.N.S)
- PRESTIGE Return Shell, 19.8" D X 39.4" W X 30.4" H, Antigua, Melamine (99810-1152)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- BOSS Office Chair, Vinyl, Armless, Black (B330-BK)
- KATHY IRELAND Twill Weave Luxury 4-Piece Sheet Set - Queen - Silver (1375QNSIL)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Navy (1234QNNAV)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Full - Classic Blue (1234FLCBL)
- KATHY IRELAND 4 Piece Brushed Microfiber Sheet Set - Queen - Dark Grey (1220QNDKGR)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- Kathy Ireland Sheets and Pillow Cases