Kate Aspen 28531NA 7 x 5.3 x 0.02 in. Woodland Baby Shower Invitation & Thank You Bundle Card; Green & White - Set of 25
Mfr # 28531NA
Zoro # G604027585
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kate Aspen
- MFR # 28531NA
- Zoro # G604027585
- UPC # 889293582765
- Country of Origin China
- Category Party Supplies
Description
Our Woodland Baby Shower Invitation & Thank You Card Bundle (Set of 25) helps you bring the intention to your invitations and your thank you cards. We have handled everything so you don't have to. This woodland themed invitation bundle includes 25 thank you postcards, 25 white envelopes, 25 invitations, 25 books for baby cards, and 25 diaper raffle cards. Each card has gold foil and is wrapped with a clear band and then placed in a white box with a clear front to make the Pack just as beautiful as the products themselves. Our woodland baby shower bundle is ideal for all; whether you're having a baby boy shower, baby girl shower, or letting it be a surprise with a gender neutral baby shower. Having a complete set of baby shower stationary that also includes invitations and thank you notes in one box helps the mother-to-be to have everything in one place and complements each other making the guest experience the theme from the moment they open the invitation. One of our hosts gave us the great idea to have your guest fill out their address on the envelope to make mom's life a little bit easier too. What are some ways that you try to help momFeatures and Facts:The Woodland Baby invitation bundle includes 25 thank you postcards, 25 white envelopes, 25 invitations, 25 books for baby cards and 25 diaper raffle cards. Each card has gold foil and is wrapped with a clear band and then placed in a white box with a clear front. Great value and quality.
Features- Woodland Baby Shower Invitation & Thank You Bundle Card
- Set of 25
- Color: Green & White
- Invitation Card Dimension: 5 x 7 x 0.02 in.
- Thank you Card Dimension: 6 x 4 x 0.02 in.
- Diaper Raffle Cards Dimension: 3.5 x 2 x 0.02 in.
- Dimension: 7 x 5.3 x 0.02 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- BRADY Binder, Right to Know Safety Data Sheet (121185)
- POST-IT Notes, Postit, Rcy, 1.5X2, 12Pk (MMM653RPA)
- KATE ASPEN Kate Aspen 00216NA-KIT 0.01 x 6.5 x 6.5 in. Tea Time Whimsy Party Tableware Set for 16 Guests; Pink - 72 Piece (00216NA-KIT)
- KATE ASPEN Kate Aspen 28537NA 5 x 7 in. 1-25 Numbers Willow Wedding Table Calendar; Blue (28537NA)
- FROGGY'S FOG 2oz. BARNYARD - Scented Cologne Spray (SPR-2OZ-BARN)
- FROGGY'S FOG 1oz. Moth Ball - Scented Cologne Spray (SPR-1OZ-MOTH)
- BERWICK OFFRAY 5 in. Cerise Pull Gift Bow - Beauty (20759)
- FROGGY'S FOG PEPPERMINT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-PEPP)
- FROGGY'S FOG Boreas C6 Super Silent Snow Machine (FSM-BOREAS-C6)
- Kate Aspen