Kate Aspen 28524NA 9.0 x 9.0 x 0.6 in. Woodland Baby Premium Paper Plates - Set of 16
Mfr # 28524NA
Zoro # G304052375
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kate Aspen
- MFR # 28524NA
- Zoro # G304052375
- UPC # 889293309744
- Country of Origin China
- Category Disposable Plates and Bowls
Description
Our Woodland Baby 9 in. Premium Paper Plates (Set of 16) are essential for your next baby shower and party supply needs. Each product in our Woodland Baby Collection has its own personality. These little creatures take on a life of their own on each plate; such a great compliment to the Woodland Baby collection and to your table. Great for your woodland creature themed baby shower to serve your favorite baby shower bites on. Made of the highest quality paper to ensure a great meal without the fear of spilling and breaking. We always bring the best to every product we make from our high-quality paper plates to our 2 ply napkins to our beautiful art pieces like our Woodland Baby alternative guest book. No matter which Kate Aspen product you choose, rest assured it is the highest quality you can find. We do this so our have to worry about the little things and can enjoy their party just as much as their guests.Features and Facts:Premium Woodland Baby disposable plates have a gold foil border followed by a border of greenery with an arrangement of woodland animals at the base. Green, White and Gold.100% paper.Paper plate measures 9.0" w x 9.0" h x 0.6" d.
Features- Woodland Baby Premium Paper Plates
- Set of 16
- Dimension: 9.0 x 9.0 x 0.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Wheel - Bm-110 (15016)
- DELTA POWER EQUIPMENT Delta International 22-562 12.5 in. High Speed Planer Knives (2053049)
- ZORO SELECT Utility Tub, 7-1/2 gal., Silver (3HNF5)
- BEVERAGE-AIR Fan Blade, Evaporator (405-062A)
- CREATIVE CONVERTING 28112011 7in Emerald Green Plastic Plate, 20PK (999P7GN)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- CREATIVE CONVERTING 79161B 7in Ivory Paper Plate, 240PK (286PP7EC)
- FABRI-KAL 9509117 PE 7 oz Clear Greenware Drink Cup, 1000PK (9509117 (PE))
- AJM PACKAGING Paper Plate, 9", Gold Label, White, PK1000 (AJM CP9GOEWH)
- CREATIVE CONVERTING Birthday Burst Paper Plates, 9", 96PK (346324)
- CREATIVE CONVERTING Eucalyptus Dessert Plates, 7", 96PK (346144)
- Kate Aspen Disposable Plates and Bowls