Kate Aspen 27190NA 2 x 2.6 in. Beach Party Frosted Glass Votive Decor - Set of 4
Mfr # 27190NA
Zoro # G503956719
Product Information
- Brand Kate Aspen
- MFR # 27190NA
- Zoro # G503956719
- UPC # 889293497519
- Country of Origin China
- Category Wall Art & Decor
Description
Our Beach Party Frosted Glass Votives (Set of 4) is really channeling the ocean vibes with their sea glass frosted glow. You can almost hear the water calling you! The muted ivory painted seashells will have you drifting away in the ocean waves. In a generous set of four, these coastal tea light holders are carefully pack to ensure a safe arrival to adorn your home or special event or wedding celebration.Our votives fit a standard votive candle or tea light, but we have also seen them as small vases for hydrangea blooms or to add different heights to a centerpiece. The Beach Party Frosted Glass Votive (Set of 4) pairs well with so many themes, whether you are having a seaside wedding or a nautical themed baby shower these votives will be perfect. Adding candlelight to any surface adds warmth and comfort to any space instantly, making it so necessary for you to make sure you have plenty on hand. Features and Facts:Frosted turquoise glass votive. Exterior has shell and starfish design silhouettes that wrap around in a soft tan color.Votive is glass; hand wash only.Tea light not included.Votives measure 2" w x 2.6" h. Each votive is individually wrapped in bubble wrap and then pack together in a white box.
Features- Beach Party Frosted Glass Votive Decor
- Set of 4
- Size: 2 x 2.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- FLASH FURNITURE Black Fabric Metal Chair (2-AW-MC309AF-BLK-GG)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- KATE ASPEN Kate Aspen 14140WT 14.2 x 4.72 x 4.72 in. Antique Ornate Lantern; White - Medium (14140WT)
- TRADEMARK FINE ART Christina Long 'Blue Moon Flower' Canvas Art, 16x32 (WAG01340-C1632GG)
- DESIGN TOSCANO Octopod Mechanical Steampunk Sculpture (CL6874)
- TRADEMARK FINE ART Gustav Klimt 'The Kiss' Canvas Art, 18x18 (BL0930-C1818GG)
- TRADEMARK FINE ART Yale Gurney 'Park Guells Converse' Canvas Art, 30x47 (YG7187-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Sea Life VI' Canvas Art, 10x32 (WAP00684-C1032GG)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 24x24 (BL01173-C2424GG)
- Kate Aspen Wall Art & Decor