Kate Aspen 23140NA Tea Time Whimsy Ceramic Bud Vase
Mfr # 23140NA
Zoro # G803785538
Product Information
- Brand Kate Aspen
- MFR # 23140NA
- Zoro # G803785538
- UPC # 889293987515
- Country of Origin China
- Category Vases
Description
Tea Time Whimsy Ceramic Bud Vase
Blooming from a teapot and vase, your favorite flowers will stand out in our Kate Aspen Tea Time Whimsy Ceramic Bud Vase! Resting on your party tables, our stacked teapot and teacup-shaped bud vases are perfect for adding that something special to wonderland-inspired birthday parties and tea party bridal showers. The neutral white and gold coloring on this whimsical flower vase accents any color of flower beautifully. Made from ceramic, this is a centerpiece component you'll find use after use for! Ceramic bud vase designed to resemble two vintage teacups stacked on a teapot White bud vase features gold foil detailing
Specifications- Measures: 3.7" H x 3" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair (B6106)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- ELK HOME Brigitte Vases, PK 3 (H0807-9793/S2)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- Kate Aspen Vases