Kate Aspen 18212CP 11.5 x 5.3 x 5.3 in. Vintage Decorative Copper Hampton Lantern LED
Mfr # 18212CP
Zoro # G504151304
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kate Aspen
- MFR # 18212CP
- Zoro # G504151304
- UPC # 889293571134
- Country of Origin China
- Category Vanity Lights
Description
Our Hampton LED Vintage Decorative Copper Lantern is made of sturdy plastic and impact-resistant glass insert panels and stands 12 inches high and 5.5 inches wide. These are perfect for event tablescapes or set out at home to enhance your mantle. Each lantern comes with its own battery-powered votive candle (batteries not included), but can be used with all kinds of decor and are versatile for every season. Perfect for the autumn season filled with rich fall colors of orange, reds, yellows, and greens around the votive candle to add warmth to your home. Top with a red bow and ring in the Advent and Christmas season or a blue bow and light up the candles each of the 8 nights of Hanukkah. Flowers and air plants can be added for beautiful pops of colors for spring and summer. Any day or any place you decide to add a touch of light to your home will bring you more peace and happiness.Features and Facts:Copper plastic lantern and glass windows with a LED flameless candle. Built-in LED candle is included.Each lantern takes 3 AAA batteries. Batteries are not included.Wipe clean only.
Features- Vintage Decorative Copper Hampton Lantern LED
- Perfect for any type of occassions
- With Handle Dimension: 5.3 x 5.3 x 13 in.
- Without Handle Dimension: 5.3 x 5.3 x 11.5 in.
- Dimension: 11.5 x 5.3 x 5.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Blue Body (21518)
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- QUOIZEL Abner Bath (ABR8614MBK)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- Kate Aspen Vanity Lights