Kate Aspen 14140WT 14.2 x 4.72 x 4.72 in. Antique Ornate Lantern; White - Medium
Mfr # 14140WT
Zoro # G804006052
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kate Aspen
- MFR # 14140WT
- Zoro # G804006052
- UPC # 889293805802
- Country of Origin China
- Category Wall Art & Decor
Description
Is your home filled with rustic decor If so, Kate Aspen's Antique White Ornate Lantern must be included in your home decor If you want table lamps on your side tables, it's a stunning addition to your room decor as well. Most people don't realize that lanterns can be used for the home just as much as outside of it. It's not common to have pieces that aren't functional enough to be used both indoors and outdoors. This lantern can be used in multiple ways, both inside and outside the home. Not to mention, they make great decor pieces when guests are visiting or staying over. If you're planning a fiesta or game night, these come in handy. Throw in a floral-scented candle and your Spring soiree is set. Put a pumpkin-scented candle and suddenly, everyone is reminded of Fall. It's a beautiful lantern and your home will look even lovelier if you include it, today!Features and Facts:Individually.White metal lantern with vintage distressed details. Sides have glass windows with ornate details in the corners. Top has a d-ring handle. Candle not included.Without handle: 4.72" w x 4.72" d x 12.8" hWith handle: 4.72" w x 4.72" d x 14.2" h.
Features- Antique Ornate Lantern
- Medium
- Color: White
- Size: White
- Dimension: 14.2 x 4.72 x 4.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Ix' Canvas Art, 14x19 (WAG03472-C1419GG)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- THE GERSON COMPANIES Gerson 95165 Birch Wood Hinged-Lid Box with Metal Acanthus Leaf-Accent & Base (95165)
- MARBLE CRAFTER Marble Crafter BX45-LG 5 in. Rectangular Asteria Keepsake Box; Light Green Onyx (BX45-LG)
- TRADEMARK FINE ART Peggy Harris 'Beagle Scout' Canvas Art, 35x35 (ALI42264-C3535GG)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- Kate Aspen Wall Art & Decor