Kate Aspen 00121NA Pink & Gold Will You Be My Bridesmaid Kit
Mfr # 00121NA
Zoro # G604017371
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kate Aspen
- MFR # 00121NA
- Zoro # G604017371
- UPC # 889293131727
- Country of Origin China
- Category Wall Art & Decor
Description
Make a big impression when you ask your girls with Kate Aspen's Pink and Gold Will You Be My Bridesmaid Kit! All tucked away in a neat box is a pink glitter heart frame, 4 magnets, a white mug, white sunglasses, and a trinket dish all with a bridesmaid theme. With a proper gift presentation, all of your asking gifts are taken care of!
Pink glitter heart frame with gold trim, 2 engagement ring shaped magnets, 1 pink diamond shaped magnet, 1 gold heart shaped magnet, white mug with pink watercolor design, gold foil handle, and gold "Bridesmaid" design, white and pink sunglasses with "Bridesmaid", pink "XOXO" trinket dish.
Features- Gifts packaged in sleeve box with shrink wrap
- Made from resin, ceramic, and plastic
- Color: Pink & Gold
- Approximately Measures: 12.20" W x 4.72" H x 9.84" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- KATE ASPEN Kate Aspen 14140WT 14.2 x 4.72 x 4.72 in. Antique Ornate Lantern; White - Medium (14140WT)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study III' Canvas Art, 18x24 (WAG14727-C1824GG)
- WALL POPS WallPops WPE94575 White Board Dry-Erase Monthly Calendar Pack of 2 (TWPE94575)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- DESIGN TOSCANO Vintage-Style Cast Iron and Wood Wheel Farm Pulley: Medium (SP421)
- Kate Aspen Wall Art & Decor