Shop All Test Leads & Probes
Kastar
Kastar Hand Tools KAS1176 7-Pc Retractable Test Lead Set- 2-15Ft. with Banana Plugs
Mfr # KAS1176
Zoro # G004161001
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kastar
- MFR # KAS1176
- Zoro # G004161001
- UPC # 777690117690
- Country of Origin China
- Category Test Leads & Probes
Description
Included adapters work interchangeably with banana plugs on the 2 x 15-ft. retractable test leads
Used for testing electrical circuits in cars trailers boats etc.
15-ft. wire allows you to connect the leads under the hood and test from the driver’s seat
Use with any multimeter or other device equipped with standard banana jack connectors
Retractable test leads pull out and stay at desired length
Rewind test leads when not in use
Different color wires for easy identification
Set Includes:One 2 x 15-ft. test lead with banana plugs (1175)One pair of test probes (1170)One pair of alligator clips (1167)One pair of spring hooks (1173)
Maximum Voltage: 30VDC Maximum Amperage: 10 AMPS unwound 6 AMPS wound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-3000P Pressure Gauge, 0-3000 PSI (AHNC-3000P)
- TRACEABLE Digital Thermometer, Econo (4157)
- LENZ Fluid Level Gauge w/Thermometer: 4.25" Overall Length, 3" Bolt Hole, 212 F (100 C) MAX TEMP (450668)
- ELECTRONIC SPECIALTIES Pro Laser Photo Tachometer (332)
- KASTAR Mag Retractable Test Leads (KH1135)
- KASTAR 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KA98985)
- FLUKE Twistguard Test Lead Set (3521976)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- FLUKE Retractable Tip Test Lead, 5 In. L (TP175)
- NU-DI #60 Alligator Clip Flexible Probes (Pkg Of 2) (300-08051)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- Kastar Test Leads & Probes