Shop All Combination Padlocks
Kasp
Dial Combination Padlock - 48mm
Mfr # K11548D
Zoro # G305627466
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasp
- MFR # K11548D
- Zoro # G305627466
- Country of Origin China
- Category Combination Padlocks
Dimensions
Size | 48mm |
Details
Item | Combination Padlock |
Description
- The 40 digit mechanism offers over 60,000 possible combinations providing increased security over
traditional style combination padlocks
- Hardened Steel Shackle
- 3 digit factory pre set code
- Lock width: 48 mm
- Shackle diameter: 7 mm
- Internal height: 18 mm
traditional style combination padlocks
- Hardened Steel Shackle
- 3 digit factory pre set code
- Lock width: 48 mm
- Shackle diameter: 7 mm
- Internal height: 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN338 32WGBL Washer (32WGBL)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- MASTER LOCK 4-DIAL COMBO PADLOCK GLD (875D)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1526D)
- ALLIED INTERNATIONAL 1 7/8 Inch Dial Combination Padlock (156349)
- ABUS Combination Padlock, Side, Red (145/20 Red)
- Kasp Combination Padlocks