Shop All Combination Padlocks
Kasp
Brass Combination Padlock - 30mm
Mfr # K11030D
Zoro # G205627962
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasp
- MFR # K11030D
- Zoro # G205627962
- Country of Origin China
- Category Combination Padlocks
Dimensions
Size | 30mm |
Details
Item | Combination Padlock |
Description
- Solid brass body, added resistance to corrosion, keyless
- 3-digit code
- Resettable combination
- Lock width: 30 mm
- Shackle diameter: 5 mm
- Internal height: 25 mm
- 3-digit code
- Resettable combination
- Lock width: 30 mm
- Shackle diameter: 5 mm
- Internal height: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- KASP Dial Combination Padlock - 48mm (K11548D)
- SOUTH MAIN HARDWARE Resettable Die-Cast Padlock, Black (810157)
- MASTER LOCK Combination Padlock, Center Dial, Round (1513)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- ALLIED INTERNATIONAL 1 7/8 Inch Dial Combination Padlock (156349)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LF)
- ZORO SELECT Combination Padlock, Center, Silver (1850DWWG)
- Kasp Combination Padlocks