Kason

KASON® 11809000003-4FIXTURE, LED 100-2 for Kason - Part# 11809000003


product price: $361.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

KASON® - 11809000003 LED LIGHT FIXTURE 2950 LUMEN OUTPUT, RATED ;50,000 HOURS;APPLICATION: WET, DAMP, COLD, FREEZER ENVIRONMENTS;CENTER: 16-7/16in, 417 MM;HEIGHT: 3-5/16in, 84 MM;INCLUDES: SILICONE SEALANT AND MOUNTING HARDWARE;INSTRUCTIONS INCLUDED: YES;LENGTH: 17-1/8in, 435 MM;MATERIAL(S): POLYCARBONATE GLOBE LENS, ALUMINUM HOUSING;NOTE: 4000K COLOR TEMPERATURE;50,000 HOUR LIFE;NSF CERTIFIED: YES;STANDARDS: ROHS COMPLIANT;TEMP RANGE: -40 TO 77 DEGREES C, -40 TO 104 DEGREES F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.