Shop All Food Service Appliance Parts
Kason
® - 11808Nm0000 Fixture, Led100-277V, 14W
Mfr # 11808NM0000
Zoro # G402232259
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kason
- MFR # 11808NM0000
- Zoro # G402232259
- Country of Origin China
- Category Food Service Appliance Parts
Description
Kason® - 11808Nm0000 Led Light Fixture 1160 Lumens, Rated ;50,000 Hours;Center: 7-3/4In, 197 Mm;Depth: 3In, 76 Mm;Includes: Mounting Hardware, Gasket, Silicone;Instructions Included: Yes;Length: 6-3/4In, 171 Mm;Note: 1160 Total Lumens At 80 Lumens Per Total Watts;4000K Color Temp, 50,000+ Hours Of Life;Nsf Certified: Yes;Temp Range: -40 Degrees To 25 Degrees C, -40 Degrees To 77 Degrees F;Type: Angled Lens For Over Doors;Voltage: 100-277 Vac;
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Heating Element - 240V (37493-240)
- FAST Potentiometer For - Part# 213-50155-12 (213-50155-12)
- LIGHT HOUSE BEAUTY Multi-Pack Porcelain Drip Pans Style B (LI16066)
- DETEX Lock, Cylinder , Kit, Detex Value (MC65)
- KASON Plastic Coated Globe Only (61801000004)
- KASON ® - 10058Cl5020 Latch Only W/Lock (0058CL5020)
- KASON High Security Locking Latch, #0057-000004 (0057-000004)
- KASON Push Handle, Frost Free (10487A00400)
- KASON Stainless Steel Foot 1-5/8 In (1645-000357)
- KASON ® 401Sa6060084, Easi Mount© Vinyl Strip (402SA6060084)
- STAR MANUFACTURING Motor, Convection Oven (2U-30200-12)
- Kason Food Service Appliance Parts