Shop All Fire and Rescue Helmets
Kask
Zenith X2 HV Helmet - White
Mfr # ZENX2HV-WH
Zoro # G709945357
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # ZENX2HV-WH
- Zoro # G709945357
- Country of Origin United States
- Category Fire and Rescue Helmets
Description
Zenith X2 HV Helmet - White
- •POLYPROPYLENE HI VIZ HD EXTERNAL SHELL: Lightweight external shell with exponential better performance. Excels in impact absorption, especially at lower temperatures (-30C). Resists yellowing and degradation. High visibility reflective adhesives for added safety in low visibility conditions
- •ADAPTIVE FIT SYSTEM: A size adjustment system which integrates three components for all-day comfort. A new, double diameter dial allows for easier size adjustments (from 52-63cm). Ergonomic side wings ensure a fast and secure fit against the back of the head. The patented Self Adaptive Live Hinge is the latest, self-adjusting fit technology that moves as the wearer moves
- •ADVANCED CHINSTRAP: Eco-leather chinstrap designed with new, rear adjustment points for a more personalized fit. Accommodates wider sizes and adapts to earmuff use. Color-coded fastener indicates meeting EN 12492 standard
- •EARMUFF ATTACHMENT SLOTS: Helmet designed with standard 30mm EURO slots for attaching KASK earmuffs. Hi-Viz nameplate for easy identification on the back of the helmet. Easy Click Visor Adapters attaches visors or face shields to helmet. Lamp clip feature that holds corded earplugs
- •Meets ANSI Z89.1 Type I, Type II, Class E (electrical) protection standards proof tested at 20,000 volts. EN 12492 protection against side, front and rear impacts. Shock energy absorption capacity (Clauses 4.2.1.2 - front, 4.2.1.3 - lateral, 4.2.1.4 - rear), Penetration (clause 4.2.2), Retention system strength (Clause 4.2.3) and Retention system effectiveness (Clause 4.2.4)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Black, One Size (WHE00036-210)
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Blue, One Size (WHE00036-207)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- Kask Head Protection