Shop All Hard Hat Accessories
Kask
Zenith X Front Helmet Padding, For Use With Helmet Black
Mfr # WPA00011
Zoro # G304853118
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive; Foam
- Color Black
- For Use With Helmet
- Height 15 1/2 in
- Width 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WPA00011
- Zoro # G304853118
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Height | 15 1/2 in |
Width | 26 1/2 in |
Length | 15 1/2 in |
Details
Item | Zenith X Front Helmet Padding |
Material | Adhesive; Foam |
Color | Black |
For Use With | Helmet |
Description
Zenith X Front Helmet Padding, For Use With Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10 in, 125515 (125515)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Xl (J22107.XL)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- Kask Head Protection