Shop All Hard Hat Accessories
Kask
Zenith Safety Helmet Inner Padding, For Use With Helmet Black
Mfr # WPA0006
Zoro # G204853119
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive; Foam
- Color Black
- For Use With Helmet
- Length 26 1/2 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WPA0006
- Zoro # G204853119
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Length | 26 1/2 in |
Width | 36 in |
Height | 26 1/2 in |
Details
Item | Zenith Safety Helmet Inner Padding |
Material | Adhesive; Foam |
Color | Black |
For Use With | Helmet |
Description
Zenith Safety Helmet Inner Padding, For Use With Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- ARMOR GUYS 18g, Black Extraflex Plus A4 Liner with Black HCT MicroFoam Nitrile Palm Coating, M, 12PK (14-400-M)
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0664-RD_14X10 (LCU4-0664-RD_14X10)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- STREAMLIGHT HAT CLIP FOR THE BANDIT LIGHT (STL61701)
- Kask Head Protection