Shop All Hard Hat Accessories
Kask
Zenith Helemt Extra Comfort Spacer, For Use With Helmet Black
Mfr # WPA00008
Zoro # G304853194
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive; Foam
- Color Black
- For Use With Helmet
- Height 8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WPA00008
- Zoro # G304853194
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Height | 8 in |
Length | 8 in |
Width | 1/4 in |
Details
Item | Zenith Helemt Extra Comfort Spacer |
Material | Adhesive; Foam |
Color | Black |
For Use With | Helmet |
Description
Zenith Helemt Extra Comfort Spacer, For Use With Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL0025CS)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Medium, REG (100614-026MREG)
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- KASK Safety Helmet Visor Screw Kit, For Use With Superplasma HD Visor Black (WAC00005)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- MSA SAFETY Sun Shade, Hard Hat Protector, Breathable Mesh, Hi-Viz Yellow-Green, One Size Fits All (10098032)
- Kask Head Protection