Shop All Faceshields and Visors
Kask
Zenith Face Shield
Mfr # WVI99001-500
Zoro # G904853150
product price: $8.99
/ea
Sold in multiples of 50 for $449.50
$449.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Height 8 1/2 in
- Visor Color Clear
- Visor Width 8 1/4 in
- Standards ANSI Z87 D3, CE Certified, EN166
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WVI99001-500
- Zoro # G904853150
- Country of Origin Italy
- Category Faceshields and Visors
Dimensions
Visor Height | 8 1/2 in |
Visor Width | 8 1/4 in |
Description
Zenith Face Shield, ANSI Dust/Splash Rating D3, Application Grinding: Cutting, Compatible with Brand Kask, Compatible with Manufacturer Model Number WKI00007, Compatible with Series Zenith Series, Face Shield Type Face Shield Assembly, Features Accommodates the Wearing of Corrective Eyeglasses, Lens Treatment that Resists Condensation Build-Up, Minimal Viewing Distortion, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Rent Sign 8.5" x 12.5", 10PK, A03005 (A03005)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- KASK Mirror Visor for the Zenith helmets (39528)
- KASK V2 Plus Visor for Super Plasma Helmets - Smoke (V2PLUS-SM)
- KASK Zenith Clear Full Face Visor (WVI00008-500)
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- KASK Zenith Clear Face Visor (WVI00007-500)
- KASK Smoke Visor for the Zenith helmets (39527)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- Kask Faceshields and Visors