Shop All Hard Hat Accessories
Kask
Zenith Anti Fog Face Shield
Mfr # WVI99002-500
Zoro # G604853153
product price: $12.35
/ea
Sold in multiples of 50 for $617.50
$617.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Height 8 1/2 in
- Visor Color Clear
- Visor Width 8 1/4 in
- Application Grinding: Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WVI99002-500
- Zoro # G604853153
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Visor Height | 8 1/2 in |
Visor Width | 8 1/4 in |
Description
Zenith Anti Fog Face Shield, ANSI Dust/Splash Rating D3, Application Grinding: Cutting, Compatible with Brand Kask, Compatible with Manufacturer Model Number WKI00007, Compatible with Series Zenith Series, Face Shield Type Face Shield Assembly, Features Accommodates the Wearing of Corrective Eyeglasses, Lens Treatment that Resists Condensation Build-Up, Minimal Viewing Distortion, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- KASK Zenith Helmet Arc Flash Visor (WVI00017)
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- IRONWEAR Visor Bracket for Safety Helmet (3948)
- Kask Hard Hat Accessories