Shop All Fire and Rescue Helmets
Kask
Work/Rescue Helmet, Yellow Fluo
Mfr # WHE00037-221
Zoro # G7305789
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6pt. Ratchet
- Shell Material ABS
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Color Yellow Fluo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WHE00037-221
- Zoro # G7305789
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Work/Rescue Helmet |
Suspension | 6pt. Ratchet |
Shell Material | ABS |
Chin Strap | Yes |
Color | Yellow Fluo |
Includes | Earmuff Quick Attach, Headlamp Clips |
Standards | ANSI Z89.1-2014 Type I Class C |
Style | Vented |
Head Protection Graphics | No Graphics |
Series | SuperPlasma HiViz |
Head Protection Venting | Yes |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
ANSI Impact Type | 1 |
Head Protection Brand | KASK |
High Visibility | Yes |
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- AK LTD AK Ltd Ear Plug Dispenser with Hinged Lid (AK-300)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- KASK V2 Plus Visor for Super Plasma Helmets - Clear (V2PLUS-CLR)
- KASK Primero Air Helmet, Light Grey (PrimeroAir-LG)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- Kask Head Protection