Shop All Fire and Rescue Helmets
Kask
Work/Rescue Helmet, White
Mfr # WHE00037-201
Zoro # G7305807
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6pt. Ratchet
- Shell Material ABS
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Includes Earmuff Quick Attach, Headlamp Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WHE00037-201
- Zoro # G7305807
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Work/Rescue Helmet |
Suspension | 6pt. Ratchet |
Shell Material | ABS |
Chin Strap | Yes |
Color | White |
Includes | Earmuff Quick Attach, Headlamp Clips |
Standards | ANSI Z89.1-2014 Type I Class C |
Style | Vented |
Head Protection Graphics | No Graphics |
Series | Super Plasma HiViz |
Head Protection Venting | Yes |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
High Visibility | No |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Head Protection Brand | KASK |
Accessory Mounting Options | Side-Slots |
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Personal Protection Sign, 10"x14", Alum, Sign Background Color: White (43158)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- KASK Zenith X2 Helmet - Green (ZENX2-GR)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- KASK Work/Rescue Helmet, Yellow Fluo (WHE00037-221)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens Orange Class C Safety Helmet with Visor (8975V)
- Kask Fire and Rescue Helmets