Shop All Fire and Rescue Helmets
Kask
Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size
Mfr # WHE00036-204
Zoro # G7305761
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6pt. Ratchet
- Shell Material ABS
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Includes Earmuff Quick Attach, Headlamp Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kask
- MFR # WHE00036-204
- Zoro # G7305761
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Work/Rescue Helmet |
Suspension | 6pt. Ratchet |
Shell Material | ABS |
Chin Strap | Yes |
Color | Red |
Includes | Earmuff Quick Attach, Headlamp Clips |
Standards | ANSI Z89.1-2014 Type I Class C |
Series | Super Plasma |
Head Protection Venting | Yes |
Style | Vented |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
Head Protection Brand | KASK |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
High Visibility | No |
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- US WEIGHT Loading Dock Chain Kit (U2222)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, M, 60JA72, PR (VP92793PUM)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Black, One Size (WHE00036-210)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- KASK Zenith X2 Helmet - Black (ZENX2-BK)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- Kask Fire and Rescue Helmets