Shop All Fire and Rescue Helmets
Kask
Work/Rescue Helmet, Red Fluo
Mfr # WHE00037-223
Zoro # G7305630
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6pt. Ratchet
- Shell Material ABS
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Includes Earmuff Quick Attach, Headlamp Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WHE00037-223
- Zoro # G7305630
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Work/Rescue Helmet |
Suspension | 6pt. Ratchet |
Shell Material | ABS |
Chin Strap | Yes |
Color | Red Fluo |
Includes | Earmuff Quick Attach, Headlamp Clips |
Standards | ANSI Z89.1-2014 Type I Class C |
Head Protection Venting | Yes |
Style | Vented |
Head Protection Graphics | No Graphics |
Series | Super Plasma HiViz |
Head Protection Brand | KASK |
Accessory Mounting Options | Side-Slots |
ANSI Classification | Type 1, Class C |
High Visibility | Yes |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM334VSP)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- KASK Zenith X2 Helmet - White (ZENX2-WH)
- KASK Zenith X2 Air Helmet - Blue (ZENX2AIR-BL)
- KASK Zenith X2 Helmet - Black (ZENX2-BK)
- KASK Primero Air Helmet, Light Grey (PrimeroAir-LG)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens Orange Class C Safety Helmet with Visor (8975V)
- Kask Fire and Rescue Helmets