Shop All Faceshields and Visors
Kask
V2 Plus Visor for Super Plasma Helmets - Silver Mirror
Mfr # V2PLUS-SVM
Zoro # G904382261
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.2 oz.
- Application Designed as additional protection and not to replace protective/safety glasses
- Includes Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # V2PLUS-SVM
- Zoro # G904382261
- UPC # 8057099156639
- Country of Origin Italy
- Category Faceshields and Visors
Details
Weight | 3.2 oz. |
Application | Designed as additional protection and not to replace protective/safety glasses |
Includes | Adapters |
Description
Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside for SUPER PLASMA and SUPER PLASMA Hi-Viz helmet series. Made with a non-cut and non-drip rubber edging for additional safety. Smoke Visor. Kask Visors are made from polycarbonate. They are designed as the additional protection and not to replace protective/safety glasses. When using visor, it’s strongly recommended to wear safety glasses as well. PLEASE NOTE: The smoke tint on the visor is lighter than it appears in the image. Adapters included. Additional replacement adapters available (SKU: 35237) suitable to attaching visors & ear defenders to the helmet. Made in Italy.
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- KASK V2 Plus Visor for Super Plasma Helmets - Smoke (V2PLUS-SM)
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- KASK Zenith Face Shield (WVI99001-500)
- KASK Zenith Clear Full Face Visor (WVI00008-500)
- KASK Smoke Visor for the Zenith helmets (39527)
- KASK Zenith Clear Face Visor (WVI00007-500)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- Kask Faceshields and Visors