Shop All Fire and Rescue Helmets
Kask
V2 Plus Visor for Super Plasma Helmets - Clear
Mfr # V2PLUS-CLR
Zoro # G604382264
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Polycarbonate
- Includes Adapters
- Visor Coating Anti-fog and scratch resistant treatment
- Features Panoramic lens for wide field of viewing with a rubber upper contour to prevent moisture from getting inside
- Visor Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kask
- MFR # V2PLUS-CLR
- Zoro # G604382264
- UPC # 8057099156622
- Country of Origin Italy
- Category Fire and Rescue Helmets
Details
Shell Material | Polycarbonate |
Includes | Adapters |
Visor Coating | Anti-fog and scratch resistant treatment |
Features | Panoramic lens for wide field of viewing with a rubber upper contour to prevent moisture from getting inside |
Visor Material | Polycarbonate |
Weight | 3.2 oz. |
Application | Designed as additional protection and not to replace protective/safety glasses |
Description
Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside for SUPER PLASMA and SUPER PLASMA Hi-Viz helmet series. Made with a non-cut and non-drip rubber edging for additional safety. Smoke Visor. Kask Visors are made from polycarbonate. They are designed as the additional protection and not to replace protective/safety glasses. When using visor, it’s strongly recommended to wear safety glasses as well. PLEASE NOTE: The smoke tint on the visor is lighter than it appears in the image. Adapters included. Additional replacement adapters available (SKU: 35237) suitable to attaching visors & ear defenders to the helmet. Made in Italy.
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
• Type: Visor for Super Plasma Helmets
• Features: Protective polycarbonate visor, non-scratch on the outside and anti-fogging on the inside; Non-cut and non-drip rubber edging: Adaptors included
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- CONDOR Gloves, XL, Cream/Orange, Thinsulate, PR (48WT91)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- KASK Work/Rescue Helmet, Yellow Fluo (WHE00037-221)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Blue, One Size (WHE00036-207)
- KASK Zenith X2 Helmet - Light Grey (ZENX2-LG)
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- KASK Zenith X2 Air Helmet - Yellow (ZENX2AIR-YL)
- KASK Zenith X2 Helmet - White (ZENX2-WH)
- PETZL Vertex Vent ANSI Helmet - Orange (VTVA-OR)
- Kask Fire and Rescue Helmets