No Product Image Available

Kask

Superplasma Mirrored Full Face Visor


product price: $86.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Visor Material Polycarbonate
  • Visor Height 7 1/2 in
  • Visor Color Silver Mirror
  • Includes Mounting Screw Set
  • Visor Width 6 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Visor Height 7 1/2 in
Visor Width 6 1/2 in

Description

Superplasma Mirrored Full Face Visor, ANSI Dust/Splash Rating D3, Application Grinding: Cutting, Compatible with Brand Kask, Compatible with Grainger Part Number 53DH64, 53DH65, 53DH66, 53DH67, 53DH68, 53DH69, 53DH70, 53DH71, 53DH72, 53DH73, Compatible with Manufacturer Model Number WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224, Compatible with Series Superplasma Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.