Shop All Earmuffs
Kask
SC3 Orange Ear Defenders (fits Super Plasma & Zenith Helmets)
Mfr # 38148
Zoro # G304965415
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.4 in.
- For Use With KASK Super Plasma & Zenith helmets, also designed to fit helmets that accept the Peltor/3M style ear muffs
- Standards ANSI S3.19 / EN 352 / CSA A
- Weight .8 lb.
- Length 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.4 in. |
Length | 6.5 in. |
Width | 5.8 in. |
Details
For Use With | KASK Super Plasma & Zenith helmets, also designed to fit helmets that accept the Peltor/3M style ear muffs |
Standards | ANSI S3.19 / EN 352 / CSA A |
Weight | .8 lb. |
Features | Protection up to 27 dB Noise Reduction Rating (NRR) |
Color | Orange |
Description
KASK Ear Muffs SC3 Orange & Black. Helmet mounting for KASK Super Plasma & Zenith helmets. Weighs less than 1 lb. (0.75 lbs.) Plastic. For use in environments with high noise levels, protects up to 31 dB Noise Reduction Rating (NRR). Warning: This product can expose you to chemicals which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. *Adaptors Sold Separately* but are included with the original Super Plasma Helmet. Protects up to 27dB. Meets ANSI S3.19 / EN 352 / CSA A standards.
• Type: Ear Muffs
• For use in environments with high noise levels protects up to 31 dB Noise Reduction Rating (NRR)
• Designed to fit KASK Super Plasma & Zenith helmets and also helmets that accept the Peltor/3M style ear muffs
• Meets ANSI S3.19 / EN 352 / CSA A standards
• Type: Ear Muffs
• For use in environments with high noise levels protects up to 31 dB Noise Reduction Rating (NRR)
• Designed to fit KASK Super Plasma & Zenith helmets and also helmets that accept the Peltor/3M style ear muffs
• Meets ANSI S3.19 / EN 352 / CSA A standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- KASK SC2 Yellow Ear Defenders (fits Super Plasma & Zenith Helmets) (38147)
- MOLDEX Earmuff, Headband, 27 dB, Foam, Black (6120)
- PIP Passive Earmuff, PR (263-V3FB)
- 3M PELTOR Behind-the-Neck Communication Headset, 28 dB, Dark Blue (MT73H7B4D10-NA)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- WALKERS GAME EAR RECHARGEABLE RAZOR MUFF (GWP-RSEMRC)
- Kask Earmuffs