Shop All Hard Hats
Kask
Safety Helmet Neck Shade, For Use With
Mfr # WAC0024-222
Zoro # G504853086
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Elastane, Polyamide
- Color Orange
- For Use With Superplasma PL Hi Viz Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Safety Helmet Neck Shade |
Head Protection Material | Elastane, Polyamide |
Color | Orange |
For Use With | Superplasma PL Hi Viz Helmet |
Description
Safety Helmet Neck Shade, Head Protection Color Orange, Material Elastane, Polyamide, For Use With Superplasma PL Hi Viz Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Red, PK100 (3420-BULK)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- KASK Rescue Helmet, Orange, 1 Size, Zenith X2 (WHE00097-203)
- KASK Rescue Helmet (WHE00097-215)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- KASK KASK Super Plasma Work Helmet - Yellow (KASKSPW-YL)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- Kask Hard Hats