Shop All Hard Hats
Kask
Safety Helmet, 0.97 lb, Yellow
Mfr # WHE00117-202
Zoro # G210954022
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polypropylene, Polystyrene
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Self-Adjusting
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polypropylene, Polystyrene |
Suspension Adjustment Type | Self-Adjusting |
Head Protection Venting | Yes |
Standards | ANSI Z89.1 EN 12492 |
Low Temperature Test Met | Yes |
Application | Industrial |
Weight | 0.97 lb |
Chin Strap | Yes |
Head Protection Graphics | KASK |
ANSI Classification | Type I, Class E |
High Temperature Test Met | Yes |
Accessory Slots | Yes |
Includes | Cap Cover |
Accessory Mounting Options | Front-Slots |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Style Helmet, Head Protection Color Yellow, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 0.97 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1 EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Hvy Duty, 3/32" (21340)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (P2HNQRW03A000)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-OR (669-C/36-NRVFO-OR)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-11/XXL)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- PIP Evolution Deluxe Short Brim Hard Hat HDPE Shell, 6-Pt Suspension w/Ratchet Adjustment, White (280-EV6151S-10)
- Kask Head Protection