Shop All Hard Hats
Kask
Safety Helmet, 0.97 lb, White
Mfr # WHE00118-201
Zoro # G210954046
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polypropylene, Polystyrene
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Self-Adjusting
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polypropylene, Polystyrene |
Suspension Adjustment Type | Self-Adjusting |
Head Protection Venting | Yes |
Standards | ANSI Z89.1 EN 12492 |
ANSI Classification | Type I, Class E |
Chin Strap | Yes |
High Temperature Test Met | Yes |
Accessory Slots | Yes |
Accessory Mounting Options | Front-Slots |
Includes | Cap Cover |
Weight | 0.97 lb |
Low Temperature Test Met | Yes |
Head Protection Graphics | KASK |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 0.97 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1 EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- ELKHART BRASS Fire Hose Nozzle, 1-1/2 In., Black (1575)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- KASK KASK Super Plasma Hi-Viz Helmet - Red (KASKSHV-RD)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- MILWAUKEE TOOL Climbing Black Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1311)
- Kask Hard Hats