Shop All Hard Hats
Kask
Safety Helmet, 0.97 lb, Light Gray
Mfr # WHE00119-215
Zoro # G610954035
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polypropylene, Polystyrene
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Self-Adjusting
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polypropylene, Polystyrene |
Suspension Adjustment Type | Self-Adjusting |
Head Protection Venting | Yes |
Standards | ANSI Z89.1 EN 12492 |
Accessory Mounting Options | Front-Slots |
Application | Industrial |
Includes | Cap Cover |
ANSI Classification | Type I, Class C |
Accessory Slots | Yes |
Head Protection Graphics | KASK |
Weight | 0.97 lb |
Low Temperature Test Met | Yes |
Chin Strap | Yes |
High Temperature Test Met | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Style Helmet, Head Protection Color Light Gray, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 0.97 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1 EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- KASK Rescue Helmet (WHE00097-215)
- KASK Safety Helmet Neck Shade, For Use With (WAC0024-222)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK Rescue Helmet (WHE00098-221)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- Kask Head Protection