Shop All Fire and Rescue Helmets
This Product is Discontinued
Kask
Rescue Helmet, White, One Size (Discontinued)
Mfr # WHE00083-P-201
Zoro # G202065132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Includes Cap Cover
- Standards ANSI Z89.1
- Accessory Mounting Options Lamp Bracket & Cord Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WHE00083-P-201
- Zoro # G202065132
- UPC # 8057099224772
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Rescue Helmet WHITE |
Chin Strap | Yes |
Includes | Cap Cover |
Standards | ANSI Z89.1 |
Accessory Mounting Options | Lamp Bracket & Cord Holder |
Application | Industrial Use |
Head Protection Brand | KASK |
Head Protection Graphics | Kask |
Weight | 1 lb |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Head Protection Venting | Yes |
ANSI Electrical Class | E |
Description
Rescue Helmet WHITE, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics Kask, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Lamp Bracket & Cord Holder, Head Protection Venting Yes, Weight 1 lb, Standards ANSI Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.