Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00100-201
Zoro # G709990579
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color White
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI Z89, EN 12492 |
Reverse Donning | Yes |
Accessory Mounting Options | Front-Slots |
Chin Strap | Yes |
Low Temperature Test Met | Yes |
ANSI Classification | Type 1, Class C, Type 2, Class C |
ANSI Electrical Class | C |
ANSI Impact Type | 1; 2 |
Weight | 1.04 lb |
Chin Strap Material | Ecoleather |
Includes | Cap Cover |
High-Visibility | Yes |
Accessory Slots | Yes |
Application | Industrial |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High-Visibility Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Natural) (HDF-15NG)
- Kask Head Protection