Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00099-202
Zoro # G909990584
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Yellow
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI Z89, EN 12492 |
Includes | Cap Cover |
ANSI Impact Type | 1; 2 |
ANSI Electrical Class | C |
Chin Strap | Yes |
Chin Strap Material | Ecoleather |
Weight | 1.04 lb |
Reverse Donning | Yes |
Accessory Mounting Options | Front-Slots |
Low Temperature Test Met | Yes |
ANSI Classification | Type 1, Class C, Type 2, Class C |
Accessory Slots | Yes |
Application | Industrial |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Yellow, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- KASK Rescue Helmet (WHE00098-221)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- Kask Hard Hats