Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00098-222
Zoro # G810390312
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Orange
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Orange |
Standards | ANSI Z89, EN 12492 |
Weight | 1.04 lb |
Low Temperature Test Met | Yes |
High-Visibility | Yes |
ANSI Impact Type | 1; 2 |
Includes | Cap Cover |
Accessory Mounting Options | Front-Slots |
Application | Industrial |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Chin Strap Material | Ecoleather |
Chin Strap | Yes |
ANSI Electrical Class | E |
Reverse Donning | Yes |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Black, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High-Visibility Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2073-XL (10))
- ETI Emrgncy Lght/Ext Sgn Combo w/Rmt Cmptblt (55502201)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility X-Lrg (HUG-05-XL)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- KASK Rescue Helmet (WHE00100-221)
- KASK Rescue Helmet (WHE00097-215)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- KASK KASK Super Plasma Work Helmet - Yellow (KASKSPW-YL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gold (475365)
- Kask Head Protection