Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00098-201
Zoro # G410390309
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color White
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | White |
Standards | ANSI Z89, EN 12492 |
ANSI Impact Type | 1; 2 |
Low Temperature Test Met | Yes |
Chin Strap Material | Ecoleather |
Includes | Cap Cover |
Chin Strap | Yes |
High-Visibility | Yes |
Weight | 1.04 lb |
Accessory Slots | Yes |
Application | Industrial |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Reverse Donning | Yes |
ANSI Electrical Class | E |
Accessory Mounting Options | Front-Slots |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High-Visibility Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Perfect Valve Cartridge, Red (RPG05-0532-CA)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- KASK Rescue Helmet (WHE00098-221)
- KASK Rescue Helmet (WHE00100-221)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (10034026)
- Kask Head Protection