Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00097-215
Zoro # G609990587
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Light Gray
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Light Gray |
Standards | ANSI Z89, EN 12492 |
ANSI Impact Type | 1; 2 |
Chin Strap Material | Ecoleather |
Low Temperature Test Met | Yes |
Includes | Cap Cover |
Accessory Slots | Yes |
Weight | 1.04 lb |
Reverse Donning | Yes |
Accessory Mounting Options | Front-Slots |
Application | Industrial |
ANSI Classification | Type 1, Class E, Type 2, Class E |
ANSI Electrical Class | E |
Chin Strap | Yes |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Gray, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Green U-Channel Sign Posts (054-00001)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XL, PR (IA5300-XL)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- KASK Safety Helmet Neck Shade, For Use With (WAC0024-222)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- KASK Rescue Helmet, Orange, 1 Size, Zenith X2 (WHE00097-203)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- Kask Hard Hats