Shop All Hard Hats
Kask
Rescue Helmet Red, 1 Size, Zenith X2
Mfr # WHE00097-204
Zoro # G309990580
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Red
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Red |
Standards | ANSI Z89, EN 12492 |
Application | Industrial |
Accessory Mounting Options | Front-Slots |
ANSI Electrical Class | E |
Reverse Donning | Yes |
Accessory Slots | Yes |
ANSI Impact Type | 1; 2 |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Includes | Cap Cover |
Chin Strap Material | Ecoleather |
Weight | 1.04 lb |
Low Temperature Test Met | Yes |
Chin Strap | Yes |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Red, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- KASK Safety Helmet Neck Shade, For Use With (WAC00020)
- KASK KASK Super Plasma Work Helmet - Yellow (KASKSPW-YL)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- Kask Hard Hats