Shop All Hard Hats
Kask
Rescue Helmet, Red, 1 Size, Zenith X2 Air
Mfr # WHE00099-204
Zoro # G909990577
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Red
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Red |
Head Protection Venting | Yes |
Standards | ANSI Z89, EN 12492 |
Chin Strap | Yes |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Accessory Mounting Options | Front-Slots |
Chin Strap Material | Ecoleather |
Reverse Donning | Yes |
Includes | Cap Cover |
Weight | 1.04 lb |
Low Temperature Test Met | Yes |
ANSI Classification | Type 1, Class C, Type 2, Class C |
ANSI Impact Type | 1; 2 |
Application | Industrial |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Red, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Perimeter Warning Line Pennants-Replacem (10087)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- KASK Rescue Helmet (WHE00097-215)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- KASK Rescue Helmet (WHE00098-221)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- Kask Hard Hats