Shop All Hard Hats
Kask
Rescue Helmet, Orange, 1 Size, Zenith X2
Mfr # WHE00097-203
Zoro # G209990581
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Orange
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Orange |
Standards | ANSI Z89, EN 12492 |
Application | Industrial |
Low Temperature Test Met | Yes |
Accessory Mounting Options | Front-Slots |
Accessory Slots | Yes |
ANSI Impact Type | 1; 2 |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Chin Strap Material | Ecoleather |
ANSI Electrical Class | E |
Reverse Donning | Yes |
Chin Strap | Yes |
Weight | 1.04 lb |
Includes | Cap Cover |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Orange, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Gloves, Small (60594)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- NMC Keep Area Clear At All Times Plant Marking Stencil (PMS232)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- KASK KASK Super Plasma Hi-Viz Helmet - Red (KASKSHV-RD)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- OMEGA II ERB Poly Hard Hat - Ratchet Adjustment - Yellow (19952)
- Kask Hard Hats