Shop All Hard Hats
Kask
Rescue Helmet, Blue, 1 Size, Zenith X2 Air
Mfr # WHE00099-208
Zoro # G109990575
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Blue
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI Z89, EN 12492 |
Application | Industrial |
ANSI Electrical Class | C |
Accessory Mounting Options | Front-Slots |
ANSI Impact Type | 1; 2 |
Chin Strap | Yes |
Weight | 1.04 lb |
Includes | Cap Cover |
Chin Strap Material | Ecoleather |
Reverse Donning | Yes |
Low Temperature Test Met | Yes |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class C, Type 2, Class C |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Blue, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- TALON TRAX Overshoe, Men, XL, PullOn, Blk, PVC/Vnyl, PR (3XE85)
- KASK Safety Helmet Neck Shade, For Use With (WAC0024-222)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (QHR4-GRAY)
- Kask Head Protection