Shop All Hard Hat Accessories
Kask
Merino Winter Cap Zenith X, Outer Mater
Mfr # WPA00009
Zoro # G904853167
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Merino Wool Mix
- Size Universal
- Disposable/ Reusable Reusable
- Compatible with Series Zenith X
- Compatible with Brand Kask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kask
- MFR # WPA00009
- Zoro # G904853167
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Size | Universal |
Details
Item | Merino Winter Cap Zenith X |
Lining Material | Merino Wool Mix |
Disposable/ Reusable | Reusable |
Compatible with Series | Zenith X |
Compatible with Brand | Kask |
Features | Click-In Attachment, Moisture-Wicking |
Moisture-Wicking | Yes |
Compatible with Manufacturer Model Number | WHE00073, WHE00074, WHE00075, WHE00076, WHE00077, WHE00078, WHE00079, WHE00080, WHE00081 |
Outer Material | 100% Polyester |
Areas Covered | Ears, Head |
Attachment Type | No Attachment |
Closure Type | No Fastener |
Includes Neck Shade | No |
Number of Layers | 1 |
Outer Color | Black |
Interior Color | Black |
Compatible Manufacturer Part Number | WHE00073, WHE00074, WHE00075, WHE00076, WHE00077, WHE00078, WHE00079, WHE00080, WHE00081 |
Compatible Manufacturer Model Number | WHE00073, WHE00074, WHE00075, WHE00076, WHE00077, WHE00078, WHE00079, WHE00080, WHE00081 |
For Use with Mfr. Model Number | WHE00073, WHE00074, WHE00075, WHE00076, WHE00077, WHE00078, WHE00079, WHE00080, WHE00081 |
For Use With Mfr. Model Number | WHE00073, WHE00074, WHE00075, WHE00076, WHE00077, WHE00078, WHE00079, WHE00080, WHE00081 |
Description
Merino Winter Cap Zenith X, Outer Material 100 Percent Polyester, Areas Covered Ears, Head, Outer Color Black, Lining Material Merino Wool Mix, Features Click-In Attachment, Moisture-Wicking, Number of Layers 1, Size Universal, Closure Type No Fastener, Attachment Type No Attachment, Reusability Reusable, Includes Neck Shade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- KASK Zenith Safety Helmet Inner Padding, For Use With Helmet Black (WPA0006)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- HONEYWELL UVEX Ratchet Suspension, Bionic (S8595)
- Kask Hard Hat Accessories