Shop All Hard Hats
Kask
KASK Super Plasma Work Helmet - Yellow
Mfr # KASKSPW-YL
Zoro # G304077903
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Standards Meets CE EN 397 and CE EN 12492
- Includes Ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris
- Features High-density ABS plastic outer shell is designed to withstand significant impact from above or from the side
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Yellow |
Standards | Meets CE EN 397 and CE EN 12492 |
Includes | Ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris |
Features | High-density ABS plastic outer shell is designed to withstand significant impact from above or from the side |
Weight | 1.35 |
Description
KASK Super Plasma work helmets were designed for professional applications. They are lightweight, tough, and uber-comfortable. Every helmet contains ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris. The rubberized wheel for headband size adjustment is easy to use even while wearing gloves. The high-density ABS plastic outer shell is designed to withstand significant impact from above or from the side, and meets CE EN 397 and CE EN 12492 standards. The high-density polystyrene inner shell has ducts, allowing for natural air flow and heat cycling. Inner padding consists of two pieces—a soft polyethelene headband and disc, both of which are removable and washable. The liner is made of anti-allergic, moisture-absorbent, odor-resistant fabric. The chin strap is designed with four fasten points to reduce risk of helmet loss from impact (breaking strength more than 50 decanewtons, or 112.4 pounds; CE EN 12492 mountaineering helmet standard). Kask’s safety release system allows for quick fastening and unfastening. Soft polyethylene side retractors regulate strap length for various head shapes. The red-colored ring on one of the straps is provided for fastening the helmet to a harness. Includes brackets to attach earmuffs. The lamp-carrying clips, made from sturdy nylon 6.6, are compatible with most strap-type headlamps. Kask Super Plasma helmets meet ANSI Z89-1-2014 Type I (top impact) and Class C (no electrical protection) standards for industrial head protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- ESS Crossbow Repl Nosepiece (740-0473)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- KASK Rescue Helmet (WHE00097-215)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- KASK Rescue Helmet (WHE00098-221)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- IRONWEAR Cap Style Hard Hat Purple (3961-PR)
- Kask Head Protection