Shop All Hard Hats
Kask
KASK Super Plasma Work Helmet - Blue
Mfr # KASKSPW-BL
Zoro # G204077898
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Standards Meets CE EN 397 and CE EN 12492
- Features High-density ABS plastic outer shell is designed to withstand significant impact from above or from the side
- Weight 1.35
- Includes Ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Standards | Meets CE EN 397 and CE EN 12492 |
Features | High-density ABS plastic outer shell is designed to withstand significant impact from above or from the side |
Weight | 1.35 |
Includes | Ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris |
Description
KASK Super Plasma work helmets were designed for professional applications. They are lightweight, tough, and uber-comfortable. Every helmet contains ten aluminum-grilled air vents that provide efficient cooling and ventilation while blocking out debris. The rubberized wheel for headband size adjustment is easy to use even while wearing gloves. The high-density ABS plastic outer shell is designed to withstand significant impact from above or from the side, and meets CE EN 397 and CE EN 12492 standards. The high-density polystyrene inner shell has ducts, allowing for natural air flow and heat cycling. Inner padding consists of two pieces—a soft polyethelene headband and disc, both of which are removable and washable. The liner is made of anti-allergic, moisture-absorbent, odor-resistant fabric. The chin strap is designed with four fasten points to reduce risk of helmet loss from impact (breaking strength more than 50 decanewtons, or 112.4 pounds; CE EN 12492 mountaineering helmet standard). Kask’s safety release system allows for quick fastening and unfastening. Soft polyethylene side retractors regulate strap length for various head shapes. The red-colored ring on one of the straps is provided for fastening the helmet to a harness. Includes brackets to attach earmuffs. The lamp-carrying clips, made from sturdy nylon 6.6, are compatible with most strap-type headlamps. Kask Super Plasma helmets meet ANSI Z89-1-2014 Type I (top impact) and Class C (no electrical protection) standards for industrial head protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19502)
- Kask Hard Hats