Shop All Hard Hats
Kask
Hard Hat, Helmet, Adaptive Fit, Black
Mfr # WHE00100-210
Zoro # G710516737
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, Polypropylene
- Fits Hat Size One Size Fits Most
- Color Black
- Standards ANSI Z89, EN 12492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, Polypropylene |
Color | Black |
Standards | ANSI Z89, EN 12492 |
Accessory Slots | Yes |
Chin Strap | Yes |
ANSI Classification | Type 1, Class C, Type 2, Class C |
ANSI Electrical Class | C |
ANSI Impact Type | 1; 2 |
Accessory Mounting Options | Front-Slots, Side-Slots |
Head Protection Graphics | No Graphics |
Chin Strap Material | Ecoleather |
Earmuff Style | Headband |
High-Visibility | Yes |
Weight | 1.04 lb |
Description
Hard Hat, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, Polypropylene, Accessory Mounting Options Front-Slots, Side-Slots, Weight 1.04 lb, High-Visibility Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Deluxe Sash Lift, 3-5/16 in., Diecast Construction, White 2 Pack (F 2630)
- POPULAR LIFE Original Washable Home & Gardening Knee Pads, Red, PR (BLPL-ES-XPE-KP-12BKR)
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- KASK KASK Super Plasma Hi-Viz Helmet - Red (KASKSHV-RD)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK KASK Super Plasma Work Helmet - Yellow (KASKSPW-YL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- Kask Head Protection